Select Country and Language Canada / French
Changer de pays
0581-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0581-001 | Q6044-S High-speed Stainless Steel PTZ Dome Network Camera, 30x Optical Zoom, Pressurized, HDTV 720p @ 30 fps (1280x720)

  • Réf. fabricant 0581-001 | Q6044-S 60HZ
  • PART #540294
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Stainless steel, (SS-316L) pressurized (5psi) HDTV 720p compliant, outdoor-ready, high-speed PTZ dome camera with 30x optical zoom. HDTV 720p @ 30 fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP66, IK10 and NEMA 4X classification. Continuous 3 60º rotation and 220º tilt with E-flip. WDR, EIS, automatic defogging, shock detection. Active Gatekeeper, tour recording and autotracking. Including 7 m cable, media converter switch with 2xSFP slots for optical fiber modules, 2xRJ45, 2xI/O and 12 V i n. Mounting brackets and power adapter are not included (several different accessories available).


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Marine-grade stainless steel
  • Casing for pressurized nitrogen
  • Up to HDTV 1080p with high zoom
  • SFP slots for fiber, RJ45 connections
  • I/O for alarm in/out
Spécifications
  • Pressurized Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires