Select Country and Language Canada / French
Changer de pays
0590-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0590-001 | M1145 Fixed Network Camera, Day/Night Surveillance with Vari-focal 3-10.5 mm P-iris Lens, Remote 3.5x Optical Zoom and Focus with Automatic IR Cut Filter

  • Réf. fabricant 0590-001 | M1145
  • PART #559376
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS M1145 and AXIS M1145-L Network Cameras provide excellent image quality in full HDTV 1080p resolution and offer multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency. The compact camera featu res day & night vari-focal lens with mechanical IR cut filter, P iris, motorized optical zoom and focus, Power over Ethernet, pixel counter and intelligent video functionalities including motion detection and tampering alarm. AXIS M1145-L offers Optizi medIR technology for optimal IR illumination in selected viewing angle, MicroSD/SDHC enabling Edge Storage and I/O support.

Must be a reseller to purchase this product.

Caractéristiques
  • Built-in IR LED's with OptimizedIR
  • Image Quality
  • Edge Storage
  • Functional and traditional design
  • I/O ports
  • Progressive scan
  • Multiple video streams
  • Corridor format
  • H.264 and Motion JPEG
  • Easy and flexible installation
  • Advanced security and network management
Spécifications
  • Fix Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires