Select Country and Language Canada / French
Changer de pays
0590-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0590-021 | M1145 in 10-pack/bulk. Cannot be sold separately as single packs

  • Réf. fabricant 0590-021 | M1145 10PK
  • PART #562602
Compression Type: H.264
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS M11 Series includes both indoor and outdoor-ready fixed cameras, which offer professional and cost-effective fixed cameras suitable for a wide range of video surveillance locations, such as retail stores and service stations, as well as libraries and other buildings. AXIS M11 Network Camera Series offers excellent image quality, where progressive scan provides crisp and clear images from both illuminated and low-light areas. AXIS M11 Series ranges from SVGA-resolution cameras up to 2-megapixel cameras, which also provide HDTV 1080p video at full frame rate. AXIS M1113 and AXIS M1114 are available in both indoor and "-E" outdoor-ready versions. Multiple H.264 streams, as well as Motion JPEG streams, can be provided at full frame rate or each stream can be individually optimized for different quality requirements and bandwidth constraints. Power over Ethernet supplies power to the camera via the network, eliminating the need for power cables and reducing installation costs. The outdoor-ready models are made of UV resistant polymer. AXIS M11 Network Camera Series includes cameras with fix focal and vari-focal lenses to suit varying coverage

Caractéristiques
  • Day/night functionality
  • P-iris control
  • Edge storage for reliable surveillance systems
  • H.264 and motion JPEG
  • Ease of installation
  • I/O support
  • Excellent image quality
  • Supports AXIS digital autotracking automatic tracking of moving objects
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to Internet Protocol version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis communications
  • P-iris control for optimal depth of field, resolution, image contrast and clarity
  • Built-in IR-cut filter
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264
  • Digital PTZ
  • Image settings - Wide Dynamic Range - dynamic contrast, exposure control, exposure zones, fine tuning of behavior at low light
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, Digest authentication, user access log; intelligent video - video motion detection, active tampering alarm; event triggers - intelligent video, edge storage events, external input, time scheduled
  • Event actions - File upload via FTP, HTTP and network share, email notification via email, HTTP and TCP pre- and post-alarm video buffering, external output activation, video recording to edge storage, go to PTZ preset, guard tour; data streaming - event data; built-in installation aids - pixel counter; connectors: RJ45 10BASE-T/100BASE-TX PoE, 1 alarm input and 1 output
  • Included accessories - Installation guide, installation and management software CD, Windows decoder 1-user license, stand
Applications

For A Wide Range Of Video Surveillance Locations, Such As Retail Stores And Service Stations, As Well As Libraries And Other Buildings

Spécifications
  • Item: Indoor Network Camera
  • Body Construction: Aluminium And PC/Siloxane, 42% Recycled Plastic
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.9 Progressive Scan RGB CMOS
  • Pixel: 2 Megapixel/HDTV 1080p
  • Lens: 3 - 10.5 mm, F1.4, Vari-focal, P-Iris, Remote Fs/Zoom
  • View Angle: 95 - 34 Degree Horizontal
  • Picture Resolution: 1920 X 1080 to 352 X 240
  • Electronic Shutter: Power Line Frequency 50 Hz: 1/28000 to 2 Sec, Power Line Frequency 60 Hz: 1/33500 to 2 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/A) Main And Baseline Profile, Motion JPEG
  • Frame Rate: H.264: 30 fps In All Resolutions, Motion JPEG: 30 fps In All Resolutions
  • Minimum Illumination/Sensitivity: Color: 0.4 Lux; B/W: 0.08 Lux, F1.4
  • Day/Night Mode: Yes
  • Wide Dynamic Range: Yes
  • IR-CUT: YNetwork Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Sl ot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af Class 1
  • Dimensions: 80 mm Dia x 115 mm Depth x 141 mm Height
  • Weight: 0.55 lb
  • Operating Temperae: 0 to 50 deg C (32 to 122 deg F)
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 20-80% Relative Humidity (Non-Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 55022 Class B, EN 61000-6-1, EN 61000-6-2, EN 61000-3-2, EN 61000-3-3, EN 55024, FCC Part 15 Subpart B Class B, ICES-003 Class B, VCCI Class B, C-Tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC/EN/UL 60950-1, EN 50581

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires