Select Country and Language Canada / French
Changer de pays
0591-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0591-001 | M1145-L Fixed Network Camera, Day/Night Surveillance with Vari-focal 3-10.5 mm P-iris Lens

  • Réf. fabricant 0591-001 | M1145-L
  • PART #549808
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

HDTV camera for day and night surveillance with vari-focal 3-10.5 mm P-iris lens. Remote 3.5x optical zoom and focus with automatic IR cut filter. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p or 2MP resolution at 30 fps. Video motion detection and active tampering alarm and I/O ports.OptimizedIR, a power-efficient LED technology that provides an adaptable angle of IR illumination up to 15 meters (50 feet). microSD/SDHC memory card slot for edge storage. Includes stand for easy mounting. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

Caractéristiques
  • Built-in IR LED's with OptimizedIR
  • Image Quality
  • Edge Storage
  • Functional and traditional design
  • I/O ports
  • Progressive scan
  • Multiple video streams
  • Corridor format
  • H.264 and Motion JPEG
  • Easy and flexible installation
  • Advanced security and network management
Spécifications
  • Fix Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires