Select Country and Language Canada / French
Changer de pays
0591-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0591-021 | M1145-L in 10-pack/bulk. Cannot be sold separately as single packs

  • Réf. fabricant 0591-021 | M1145-L 10PK
  • PART #562603
Compression Type: H.264
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS M11-L Network Cameras offer small and compact professional fixed cameras for day and night surveillance. These cameras are ideal for small video surveillance systems such as boutiques, restaurants, hotels and offices. AXIS M11-L Network Cameras include two HDTV models providing 720p and 1080p video at full frame rate. The cameras offer excellent image quality with progressive scan, providing crisp and clear images of moving objects. With their slim and compact design, the cameras enable quick and easy installation, for any indoor applications where surveillance is required round-the-clock. Multiple H.264 streams, as well as Motion JPEG streams, can be provided at full frame rate or each stream can be individually optimized for different quality requirements and bandwidth constraints. AXIS M11-L Network Cameras offer built-in IR-LED illumination for optimal day and night surveillance. The illumination can be adjusted to match a selected viewing angle and illuminates automatically in darkness, at an event or when requested. Power over Ethernet supplies power to the camera via the network, eliminating the need for power cables and reducing installation costs. The cameras also include a built-in memory card slot for edge storage

Caractéristiques
  • Day/night functionality
  • Built-in IR LEDs and OptimizedIR
  • Edge storage for reliable surveillance systems
  • H.264 and motion JPEG
  • Ease of installation
  • I/O support
  • P-iris control
  • Excellent image quality
  • Supports AXIS digital autotracking automatic tracking of moving objects
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to Internet Protocol version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • Built-in IR-cut filter, day and night - Automatically removable infrared-cut filter
  • Digital PTZ
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - Wide Dynamic Range - dynamic contrast, exposure control, exposure zones, fine tuning of behavior at low light
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, Digest authentication, user access log; intelligent video - video motion detection, active tampering alarm; event triggers - intelligent video, edge storage events, external input, time scheduled
  • Event actions - File upload via FTP, HTTP and network share, email notification via email, HTTP and TCP pre- and post-alarm video buffering, external output activation, video recording to edge storage, go to PTZ preset, guard tour, activation of IR illumination; data streaming - event data; connectors: RJ45 10BASE-T/100BASE-TX, 1 alarm input and 1 output
  • IR illumination - Optimized IR, highly efficient LEDs with adjustable intensity and angle of illumination; Edge storage - Support for recording to network-share (network-attached storage or file server); Included accessories - Stand, installation guide, installation and management software CD, Windows decoder 1-user license
Applications

Ideal For Small Video Surveillance Systems Such As Boutiques, Restaurants, Hotels And Offices

Spécifications
  • Item: Indoor Network Camera
  • Body Construction: Aluminium And PC/Siloxane, 42% Recycled Plastic
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.9 Progressive Scan RGB CMOS
  • Pixel: 2 Megapixel/HDTV 1080p
  • Lens: 3 - 10.5 mm, F1.4, Vari-focal, P-Iris, Motorizeocus/Zoom
  • View Angle: 95 - 34 Degree Horizontal
  • Picture Resolution: 1920 X 1080 to 352 X 240
  • Electronic Shutter: Power Line Frequency 50 Hz: 1/28000 to 2 Sec, Power Line Frequency 60 Hz: 1/33500 to 2 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 1AVC) Main And Baseline Profile, Motion JPEG
  • Frame Rate: 25/30 fps With Power Line Frequency 50/60 Hz
  • Minimum Illumination/Sensitivity: Color: 0.4 Lux, F1.4; B/W: 0.08 Lux, F1.4
  • Day/Night Mode: Yes
  • IR Distance: Upto 15 m (50 ft)
  • Wide Dynamic Range: YIR-CUT: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 10.5 Watt Maximum
  • Dimensions: 80 mm Dia x 115 mm Depth x 141mm Height
  • Weight: 0.57 lb
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Incldes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 20-80% Relative Humidity (Non-Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 55022 Class B, EN 61000-6-1, EN 61000-6-2, EN 61000-3-2,EN 61000-3-3, EN 55024, FCC Part 15 Subpart B Class B, ICES-003 Class B, VCCI Class B, C-Tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC/EN/UL 60950-1, IEC/EN 62471, EN 50581

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires