Select Country and Language Canada / French
Changer de pays
0600-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0600-001 | Q1931-E 7MM Outdoor Thermal Network Camera, IP66-rated, 384x288, 30 fps, 50 Angle of View.

  • Réf. fabricant 0600-001 | Q1931-E 7MM
  • PART #531972
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 384 X 288
Signal Process: IP
Description

Outdoor Thermal Network Camera for wall and ceiling mount, IP66-rated, 384x288 resolution, X fps, and Yº angle of view. It supports ONVIF, H.264, audio, local storage, I/O, PoE, tampering alarm, motion detection and AXIS Camera Application Platform.

Must be a reseller to purchase this product.

This part is discontinued by supplier. Use AXE # 676463 as suggested replacement.

Caractéristiques
  • Thermal imaging for IP-Surveillance
  • Lens alternatives for different applications
  • High-quality detection
  • Intelligent video capabilities
  • Power over Ethernet
  • Proven security and network management
  • Out-of-the-box outdoor-ready
  • Local Storage
  • Audio Support
  • Built-in heater in outdoor version
  • Support for Axis' Corridor Format
Spécifications
  • Thermal Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires