Select Country and Language Canada / French
Changer de pays
0608-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0608-001 | Q1932-E 10MM Outdoor Thermal Network Camera for Wall and Ceiling Mount, IP66-rated, 640x480 Resolution, 30 fps, 57º Angle of View

  • Réf. fabricant 0608-001 | Q1932-E 10 MM
  • PART #568390
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Resolution: 640 X 480
Signal Process: IP
Description

With superb image quality and a VGA thermal resolution, AXIS Q1932-E and AXIS Q1932-E PT Mount optimize detection performance and perimeter surveillance to meet the most challenging requirements. The thermal resolution of 640x480 and a range of lenses make it easy to detect and identify people, objects and incidents. Thanks to new image processing algorithms AXIS Q1932-E/Q1932-E PT Mount cameras offer improved image contrast while keeping noise levels low without adding blur and ghost effects. Since thermal cameras are less sensitive to problems with light conditions and shadows, they can achieve higher accuracy and less false alarms than conventional cameras in most applications. Hence, enhancing the possibility to efficiently use intelligent vi deo applications. AXIS Q1932-E PT Mount offers the possibility of mounting the camera on a pan/tilt motor to increase installation flexibility. These bullet-style cameras are outdoor-ready with IP66 rating and they are designed to withstand harsh weath er conditions. AXIS Q1932-E and AXIS Q1932-E PT Mount operate in temperatures from -40 to 60 deg C (-40 to 140 deg F) using Power over Ethernet (IEEE 802.3af), making the installation easy and cost-effective

Caractéristiques
  • VGA thermal imaging
  • Bullet-style design
  • Intelligent video - Audio detection
  • Power over Ethernet
  • Multiple lens options
  • Shock detection
  • MicroSD/SDHC memory card slot
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to Internet Protocol version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, as well as VAPIX and AXIS Camera Application Platform from Axis Communications
  • Easy verification
  • For demanding outdoor video surveillance
  • Video streaming - At least three H.264 and Motion JPEG streams using the same palette, simultaneous and individually configured in maximum resolution at 30 fps controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - Axis' corridor format
  • Audio streaming - Two-way, full duplex
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log
  • Event triggers - Intelligent video, temperature, external input, time scheduled, shock detection, edge storage events, audio; event actions - file upload: FTP, HTTP, network share and email, notification: email, HTTP and TCP, external output activation, pre- and post-alarm video buffering, video recording to edge storage, audio recording to edge storage; data streaming: event data
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE, terminal block for power, eight circuit PCB header for two configurable inputs/outputs and audio
  • Edge storage - Support for recording to dedicated network-attached storage (NAS), Included accessories - Installation guide, installation and management software CD,Windows decoder 1-user license, AXIS cross line detection license, AXIS video motion detection 2.1, Torx T20 screw driver, wall and ceiling mount bracket, pipe converter for US, RJ45 network cable 5 m (16 ft)
Spécifications
  • Item: Outdoor Thermal Network Camera
  • Body Construction: IP66 Rated Metal Casing (Aluminium) With Integrated Dehumidifying Membrane And A Germanium Window
  • Color: White NCS S 1002-B
  • Sensor Type: Uncooled Micro Bolometer 640x480, Pixel Pitch: 17 um
  • Pixel: Sensor is 640x480, Image Can Be Scaled Upto 800x600 (SVGA)
  • Lens: 10 mm Wide, F1.2
  • View Angle: 57 Degree Horizontal
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), H.264 Main And Baseline Profile, Motion JPEG
  • Frame Rate: Upto 30 fps (EU, Norway, Switzerland, Canada, USA, Japan, Australia, New Zealand), Upto 8.3 fps (Other Countries)
  • Audio Compression format: AAC LC 8/16 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: NETD < 70 mK
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 10 Watt Maximum, 8 - 28 Volt DC, 11 Watt Maximum or 20 - 24 Volt AC 50 - 60 Hz, 15 VA Maximum, Power Supply Not Included
  • Dimensions: 146 mm Dia x 344 mm Length
  • Weight: 4.4 lb
  • Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 10-100% Relative Humidity (Condensing)
  • Interface: Audio Input/Output: External Microphone or Line Input, Line Output, Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 55022 Class A, EN 50121-4, EN 55024, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-2, FCC Part 15 Subpart B Class A, ICES-003 Class A, VCCI Class A,C-tick AS/NZS CISPR22 Class A, KCC KN22 Class A, KN24, IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, EN 50581, IEC 60529 IP66, NEMA 250 Type 4X, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6 Class 4M4, IEC 60068-2-27, IEC 60068-2-52, IEC 60721-3-4 Class 4K3

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires