Select Country and Language Canada / French
Changer de pays
0614-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0614-001 | P32 Series Indoor Network Camera, HD1080P, 3 - 10.5 mm, F1.4, Vari-focal Lens, 25/30 fps, PoE, Day/Night, 1/2.8 Progressive Scan RGB CMOS Sensor, Video: H.264 Main And Baseline Profile (MPEG-4 Part 10/AVC), Motion JPEG

  • Réf. fabricant 0614-001 | P3215-V
  • PART #570677
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P32 Network Cameras are streamlined, versatile vari-focal fixed domes with high image quality day and night and ease-of-installation features at an affordable price. The vandalresistant cameras are ideal for video surveillance in logistics, retail and other service industries. AXIS P32 Series offers two indoor models: AXIS P3214-V with HDTV 720p and AXIS P3215-V with HDTV 1080p. The cameras provide multiple, individually configurable H.264 and Motion JPEG video streams. With a built-in memory c ard slot, the cameras enable local storage of video. The cameras' day/night functionality allows for surveillance in daylight as well asin low-light or nighttime conditions. AXIS P32 Series features the advanced precise iris control that involves a P-I rislens, together with dedicated software in the camera, to set the best iris position for optimal depth of field, resolution, image contrast and clarity. The cameras enable efficient installation. The remote zoom and pixel counter capabilities ensure that the camera's angle of view can be optimized for the area to be monitored. The remote focus feature enables convenient focusing over the network, eliminating the need for hands-on fine-tuning at the camera. The indoor AXIS P32 cameras are dust-resi stant and have IK08-rated vandal resistance.

This part has been discontinued by the supplier.

Caractéristiques
  • Day/night functionality
  • Remote zoom and focus
  • P-iris control
  • Edge storage
  • IK08 impact-resistant
  • High quality for indoor surveillance
  • Effortless and versatile installation
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
  • Built-in microSD/microSDHC/microSDXC
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and Quality of Service
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Automatically removable infrared-cut filter
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - Compression, color, brightness, sharpness, contrast, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at different light levels, WDR - dynamic contrast, text and image overlay, privacy mask, mirroring of images, Rotation: 0, 90, 180 and 270 Degree, including corridor format
  • Digital PTZ
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log; intelligent video - video motion detection, active tampering alarm, AXIS camera application platform enabling installation of additional applications
  • Event triggers - Intelligent video, edge storage events; event actions - overlay text file upload: FTP, HTTP, HTTPS, network share and email, notification: email, HTTP, HTTPS, TCP and SNMP trap, video recording to edge storage, pre- and post-alarm video buffering; data streaming - event data; built-in installation aids - remote zoom, remote focus, pixel counter
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE; edge storage - support for recording to network share (network-attached storage or fileserver); included accessories - installation guide, installation and management software CD, Windows decoder 1-user license, mounting bracket, cable gasket, Resistorx T20 L-key, drill hole template
Spécifications
  • Item: Indoor Network Camera
  • Body Construction: Aluminum Inner Camera Module With Encapsulated Electronics IK08 Impact-Resistant, Dust-Resistant, Polycarbonate Casing With Dehumidifying Membrane
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.8 Progressive can RGB CMOS
  • Pixel: HDTV 1080p
  • Lens: 3 - 10.5 mm, F1.4, Vari-focal, Remote Focus And Zoom, P-Iris Control, IR Corrected, Megapixel Resolution
  • View Angle: 95 - 34 Degree Horizontal
  • Picture Resolution: 1920 X 1080 (2 Megapixel) to 160 X 90
  • Electronic tter: 1/33500 to 2 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC) Main And Baseline Profile, Motion JPEG
  • Frame Rate: 25/30 fps With Power Line Frequency 50/60 Hz
  • Minimum Illumination/Sensitivity: Color: 0.25 Lux, F1.4; B/W: 0.05 Lux, F1.4
  • D/Night Mode: Yes
  • Wide Dynamic Range: Yes
  • IR-CUT: Yes
  • Rotation angle: Pan/Tilt/Rotation: +/-180 Degree, 90 Degree, +/-95 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Sourc: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 2, 4.8 Watt Maximum, 3.5 Watt Typical
  • Dimensions: 101 mm x 148 mm x 148 mm
  • Weight: 1.2 lb
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Software Requirement: AXIS Camera Companion (Incled), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 1 0-85% Relative Humidity (Non-Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Pr ofile S
Infos techniques et normes

IK08, ONVIF Compliant, EN 55022 Class B, EN 61000-6-1, EN 61000-6-2, EN 55024, EN 50121-4, IEC 62236-4, FCC Part 15 Subpart B Class A and B, ICES-003 Class B, VCCI Class B, C-tick AS/NZS CISPR 22 Class B, IEC/EN/UL 60950-1, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6, IEC 60068-2-14, IEC 60068-2-27, 60068-2-78, IEC/EN 60529 IP42, IEC/EN 62262 IK08

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires