Select Country and Language Canada / French
Changer de pays
0615-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0615-001 | P3215-VE Outdoor Dome, IK10 VF,Vandal Resistant, H.264, PoE, 2MP@30FPS, WDR DYN

  • Réf. fabricant 0615-001 | P3215-VE
  • PART #568395
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Day/Night fixed dome with an IK10 vandal-resistant outdoor casing. Vari-focal 3-10.5 mm P-iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max full HDTV 1080p/2 MP resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Memory card slot for optional local video storage. Operation in -30 Degrees C to +50 Degrees C (-22 Degrees F to 122 Degrees F) powered by standard Power over Ethernet. Midspan not included. Includes mounting bracket for wall/ceiling or junction boxes and weather shield against sun, rain or snow.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • HDTV image quality and P-Iris control
  • Vari-focal lens with remote focus and zoomDay and night functionality
  • Efficient installation
  • Versatile and streamlined
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires