Select Country and Language Canada / French
Changer de pays
0617-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0617-001 | Q3505-V 22 mm Network Camera, Day/Night Fixed Dome, WDR, Forensic Capture, IK10+ Vandal-resistant, Indoor Casing

  • Réf. fabricant 0617-001 | Q3505-V 22MM
  • PART #568397
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS Q3505-V is a Day/Night fixed dome with support for WDR - Forensic Capture in a dust and IK10 vandal-resistant indoor casing. The camera features a Vari-focal P-Iris lens with remote zoom and focus, full HDTV 1080p at up to 60 fps, Electronic Image Stabilization, video motion detection, shock detection, active tampering alarm, two-way audio and I/O, edge storage and Power over Ethernet


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • HDTV 1080p video quality at up to 60 fps
  • Seamless transition between WDR- Forensic Capture and Lightfinder
  • Axis' Electronic Image Stabilization
  • Remote focus and zoom for installation or monitoring
  • Versatile cable management
  • IK10 vandal resistance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires