Select Country and Language Canada / French
Changer de pays
06186 | GREENLEE

GREENLEE | 06186 | CableCaster, Wire Pulling Tool, 3 x Darts

  • Réf. fabricant 06186 | CABLECASTER
  • PART #209665
Type: CABLE PULLERS
Description

Significantly speeds up the installation of lightweight communications cable through hard-to-reach spaces such as suspended ceilings, rafters and sub-floors.

Caractéristiques
  • 50.000 ft. (15.000 M) range allows for faster installations with fewer pulls
  • Bright yellow body reduces chances of leaving the CableCaster behind
  • Glow-in-the-dark darts minimize replacement costs because they are easy to locate
  • Aerodynamic darts provie high accuracy and fast installation
  • Optional flashlight improves visibility
Spécifications
  • Wire Pulling Tool
  • Pistol Shaped
  • 50 ft.. Range Accuracy
  • Glow-in-the-Dark Dart
  • 10LB Line