Select Country and Language Canada / French
Changer de pays
063118116 | ABB

ABB | 063118116 | Decoupling Interfast MS with omniconnect connector, N/P relay output interface 1SPDT

  • Réf. fabricant 063118116
  • PART #489917
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • 1 to 4-wire connection
  • Input voltage up to 250 V
  • Current up to 2 A
  • Disconnect and protect channels
  • Signal indicators
  • Test points for current and voltage measurement
  • IP20 protection
  • P LC protection with fuse and I/O isolation (2.5 kV)
  • Heavy-duty industrial connectors
  • Relay for switching 16 A/250 V
  • Pluggable relays and optocouplers
  • Forcing and interrupting relay control
  • Interface modules dedicated to solenoid valve control
  • Various accessories to make your installation and maintenance easy
  • More than 50 interface modules and 4 lengths of cables.
Applications

The Interfast pre-wiring system is recognised as a smart
and efficient solution for a wide range of applications in
various markets.
With its set of products fully designed to make your PLC
wiring easy, Interfast meets all your requirements: relay
switchi

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires