Select Country and Language Canada / French
Changer de pays
0640-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0640-001 | Fixed Dome Network Camera, Rugged Design, Max. 720p Resolution at 30/25 fps

  • Réf. fabricant 0640-001 | P3904-R
  • PART #552515
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Fixed dome mobile surveillance camera with rugged design. Fixed lens. Flat, discreet and tamper resistant casing. Multiple, individually configurable H.264 and Motion JPEG streams; max 720p resolution at 30/25 fps. Video motion detection and active tam pering alarm. M12 network connector, Power over Ethernet. Includes lens tool and top cover tool. Midspan not included.

Must be a reseller to purchase this product

Caractéristiques
  • Compact, rugged and discreet design
  • Full HDTV resolution
  • Traffic Light mode
  • Edge storage
  • Audio-in and I/O
  • Multiple H.264 streams
Spécifications
  • High-Performance HDTV Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires