Select Country and Language Canada / French
Changer de pays
0642-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0642-021 | P3915-R (M12) in 10-pack/bulk, No Midspans or Mounting Adapters Included

  • Réf. fabricant 0642-021 | P3915-R M12 BULK 10 PCS
  • PART #552517-10PK
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The AXIS P3915-R is a discreet, high-performance camera for video surveillance in trains, subway cars, buses and other rugged environment vehicles. It provides HDTV 1080p video in H.264 and Motion JPEG. Features include active tampering alarm, edge storage, audio-in, I/O and Traffic Light mode to distinguish colors in very dark scenes.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires