Select Country and Language Canada / French
Changer de pays
0644-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0644-001 | Q1765-LE PT Mount Network Camera, Outdoor, IP66, NEMA 4X-rated, 1080p HDTV camera/18x optical zoom, auto focus, D/N, Integrated IR LED illumination

  • Réf. fabricant 0644-001 | Q1765-LE PT
  • PART #563489
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Resolution: HDTV 1080P
Signal Process: IP
Description

The bullet-style, outdoor-ready AXIS Q1765-LE and AXIS Q1765-LE PT Mount Network Cameras are especially adapted for installation on buildings, for monitoring entrances and exits, parking lots, toll booths, service stations and for general city surveill ance purposes. AXIS Q1765-LE Network Cameras deliver exceptional image quality including SMPTE-compliant HDTV 1080p and provide multiple, individually configurable H.264 and Motion JPEG video streams. The cameras support wide dynamic range (WDR) with ' dynamic contrast' that handles a wide range of lighting conditions in a scene. The cameras' OptimizedIR solution incorporates new long-life and highly power-efficient LED (850 nm) technology. The four LEDs cover up to 15 m (50 ft) in the widest field o f view and up to 40 m (130 ft) when the camera is in full tele view. The motorized optical zoom up to 18x and autofocus allows the cameras to cover great distances providing both wide overviews as well as detailed images for identification purposes. AX IS Q1765-LE PT Mount model has a serial port for RS422/485 communication with pan-tilt motors that support Pelco D protocol. AXIS Q1765-LE cameras offer ease of installation capabilities with one-cable installation. Low, environmental-friendly power co nsumption is supplied by standard Power over Ethernet (IEEE 802.3af). The compact and outdoor-ready cameras are lightweight yet tough with both IP66 and NEMA 4X-ratings. The arctic temperature control capability allows reliable start-up in any temperat ures from -40 to 50 deg C (-40 to 122 deg F), making the cameras perfect for installation in places with challenging weather conditions

Caractéristiques
  • 18x optical zoom and autofocus
  • OptimizedIR
  • Axis' unique corridor format
  • Slim, bullet-style design
  • All features integrated in bullet-style
  • Convenient installation
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
  • Arctic temperature control ensures camera start-up, even at -40 deg C (-40 deg F)
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and Quality of Service
  • Automatically removable infrared-cut filter in day mode and infrared-pass filter 720 nm in night mode
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth VBR/CBR H.264
  • Image settings - Manual shutter time, compression, color, brightness, sharpness, white balance, exposure control, exposure zones, backlight compensation, WDR-dynamic contrast, fine tuning of behavior at low light, rotation, text and image overlay, 3D privacy mask, day/night shift level
  • Pan/Tilt/Zoom - 18x optical zoom and 12x digital zoom preset positions
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log
  • Intelligent video - Video motion detection, gatekeeper, active tampering alarm, AXIS camera application platform enabling installation of additional applications; event triggers - intelligent video, edge storage events; event actions - file upload: FTP, HTTP, network share and email, notification: email, HTTP and TCP, external output activation, video and audio recording to edge storage, pre- and post-alarm video buffering
  • Data streaming - Event data; built-in installation aids - pixel counter
  • Connectors - RS485/RS422, 2 pcs, 2 pos, full duplex, terminal block
  • IR illumination - Power-efficient, long-life 850 nm IR LED's with adjustable angle of illumination and intensity
  • Edge storage - Support for recording to network share (network-attached storage or file server)
  • Included accessories - Connector kit, installation guide, mini CD with installation tools, recording software and user's manual, Windows decoder 1-user license, Allen key
Applications

For Installation On Buildings, For Monitoring Entrances And Exits, Parking Lots, Toll Booths, Service Stations And For General City Surveillance Purposes

Spécifications
  • Item: Outdoor-Ready PT Mount Network Camera
  • Body Construction: IP66 And NEMA 4X Rated, Impact-Resistant Aluminum Enclosure
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.9 Progressive Scan RGB CMOS
  • Pixel: HDTV 1080p
  • Lens: 4.7 - 84.6 mm, F1.6 - 2.8, Autous, Automatic
  • View Angle: 59 - 4 Degree Horizontal
  • Picture Resolution: 1920 X 1080 (HDTV 1080 Pixels) to 320 X 180
  • Electronic Shutter: 1/28000 to 2 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC) Main And Baseline Profile, Motion JPEG
  • Framete: H.264/Motion JPEG: Upto 25/30 fps (50/60 Hz) In All Resolutions
  • Minimum Illumination/Sensitivity: Color: 0.5 Lux At 30 IRE, F1.6; B/W: 0.04 Lux At 30 IRE, F1.6 (0 Lux With IR Illumination On)
  • Day/Night Mode: Yes
  • IR Distance: Range of Reach Upto 15m (50 ft) in Wide Field of View And Upto 40 m (130 ft) In Full Tele View
  • Wide Dynamic Range: Yes
  • IR-CUT: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DyDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet EEE 802.3af; Maximum 12.95 Watt, 8 - 28 Volt DC 15.2 Watt Maximum, 20 - 24 Volt AC 22.0 VA Maximum
  • Dimensions: 112 mm Dia x 309 mm Length
  • Weight: 3.3 lb
  • Operating Temperature: -40 to 50 deg C (-40 to 122 deg F)
  • Mounting: Pan/Tilt Motor
  • Software Requment: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic S oftware
  • Environmental Conditions: 10-100% Relative Humidity (Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 55022 Class A, C-Tick AS/NZS CISPR 22 Class A, FCC Part 15 Subpart B Class A, ICES-003 Class A, VCCI Class A, KCC KN22 Class A, KN24

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires