Select Country and Language Canada / French
Changer de pays
0650-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0650-004 | Lightfinder HDTV PTZ Camera, Outdoor/Indoor, HDTV 720p, 60 fps, 30x Zoom, 130 dB WDR, EIS

  • Réf. fabricant 0650-004 | Q6114-E 60HZ
  • PART #647135
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

Lightfinder HDTV PTZ for outdoor as well as indoor use. HDTV 720p resolution in 60 fps with 30x zoom and top performance. Perfect image quality in all directions, without distortion. 130 dB WDR, EIS, automatic defog, Advanced gate keeper. With its comp act size and repaintable surface, it will easily blend into the surroundings. Midspan included.

Must be a resller to purhcase this product.

Caractéristiques
  • HDTV 720/1080p, 30x zoom
  • Sharpdome Technology
  • Robust and discreet
  • Electronic image stabilization
  • Lightfinder
  • WDR-Wide Dynamic Range
  • IP66 and IK08 rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires