Select Country and Language Canada / French
Changer de pays
0652-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0652-004 | HDTV PTZ Camera Outdoor/Indoor, HDTV 1080p,60 fps, 30x Zoom, 115 dBWDR, EIS

  • Réf. fabricant 0652-004 | Q6115-E 60HZ
  • PART #647137
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Top of the line PTZ with HDTV PTZ for outdoor as well as indoor use. HDTV 1080p resolution in 60 fps with 30x zoom and top performance. Perfect image quality in all directions without distortion. 115 dBWDR, EIS, automatic defog, Advanced gate keeper. W ith its compact size and repaintable surface, it will easily blend into the surroundings. Midspan included.

Must be a resller to purhcase this product.

Caractéristiques
  • HDTV 720/1080p, 30x zoom
  • Sharpdome Technology
  • Robust and discreet
  • Electronic image stabilization
  • Lightfinder
  • WDR-Wide Dynamic Range
  • IP66 and IK08 rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires