Select Country and Language Canada / French
Changer de pays
0653-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0653-001 | P8524 IP Camera, Indoor Silver Imperial, Pinhole HDTV 720p Camera in Height Strip Housing for Eye-level Surveillance and Better Identification

  • Réf. fabricant 0653-001 | P8524 SIL IMPERIAL
  • PART #568445
Compression Type: H.264
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS P85 Series offers eye-level, pinhole cameras installed in a pipe or height strip housing for discreet, indoor video surveillance - ideal for retail, hotel and banking environments. For placement near exits of buildings, AXIS P85 cameras are positi oned to look straight at a person's face for more reliable identification even when the person is wearing a hood or baseball cap. The series comprises AXIS P8514 and AXIS P8524 (both with HDTV 720p and a 57 Degree horizontal field of view), as well as the advanced AXIS P8535 with HDTV 1080p, a wide 92 Degree horizontal field of view and Wide Dynamic Range - Forensic Capture that enables superb performance in scenes with high-contrast lighting and low light. AXIS P8514 comes in three, floor-to-ceilin g pipe versions: black, chrome and white with a metric or imperial height indicator to enable eyewitnesses to gauge the height of a person. The camera inside the pipe is placed at a height of 160 cm (5.2 ft). AXIS P8524 and AXIS P8535 have a rectangula r form factor in black or silver with a height indicator in metric or imperial measurement. The sensor unit (lens and image sensor) is mounted at a height of 170 cm in the metric model and 5.5 ft in the imperial version. The sensor unit has a cable for connection to the main unit, which can be placed out of public view. AXIS P85 camerassupport Power over Ethernet and their viewing direction is easily adjustable. AXIS P8524 and AXIS P8535 enable local storage of recordings and connection to external devices. AXIS P8535 also supports audio and RS232 for integration of external data to the video

Caractéristiques
  • Eye-level camera for identification
  • Flexible viewing direction
  • Local storage
  • Input/output ports for external devices
  • Power over Ethernet
  • Sensor and main units
  • Can be powered through the Ethernet cable using PoE or through an external power supply
  • Intelligent capabilities such as enhanced video motion detection and detection of camera tampering attempts like blocking or spray-painting
  • Support for AXIS camera applicaton platform enabling installation of additional video analytics
  • Open Application Programming Interface (API) for software integration, including VAPIX and from Axis communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - Compression, color, brightness, sharpness, contrast, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at low light, rotation, text and image overlay, mirroring of images, privacy mask, Axis' corridor format
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log
  • Intelligent video - Video motion detection, active tampering alarm, AXIS camera application platform enabling installation of additional applications
  • Event triggers - Intelligent video, external inputs, video loss; event actions - file upload: FTP, HTTP, network share and email, notification: email, HTTP and TCP, external output activation, video recording to edge storage, pre- and post-alarm video buffering; built-in installation aids - pixel counter; data streaming - event data
  • Connectors - RJ45 for 10BASE-T/100BASE-TX PoE, RJ12 for the sensor unit, terminal blocks for power, 1 alarm input and 1 output
  • Edge storage - Support for recording to dedicated network-attached storage (NAS)
  • Included accessories - Mounting kit, installation guide, installation and management software CD, Windows decoder 1-user license, AVHS authentication key
Applications

Ideal For Retail, Hotel And Banking Environments

Spécifications
  • Item: Network Camera With Imperial Height Strip
  • Body Construction: Aluminum Height Strip, Polycarbonate Main Unit
  • Color: Silver
  • Sensor Type: 1/4 Progressive Scan RGB CMOS
  • Pixel: HDTV 720p
  • Lens: 3.7 mm, F2.5, Fixed Iris, Fixed Focus
  • View Angle: 57 De Horizontal
  • Picture Resolution: 1280 X 720 to 320 X 180
  • Electronic Shutter: 1/24500 to 1/6 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), Motion JPEG
  • Frame Rate: H.264: Upto 25/30 fps (50/60 Hz) In All Resolutions, Motion JPEG: Upto 25/30ps (50/60 Hz) In All Resolutions
  • Minimum Illumination/Sensitivity: 1.2 - 10000 Lux
  • Rotation angle: Pan: +/- 30 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II) DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over thernet IEEE 802.3af/802.3at Type 1 Class 2, 6.49 Watt Maximum; 8 - 28 Volt DC Maximum 4.7 Watt
  • Dimensions: 869 mm x 50 mm x 32 mm (Height Strip); 104 mm x 76 mm x 35 mm (Main Unit)
  • Weight: 0.24 lb (109 g) Main Unit, 2.05 lb (930 g) Height Strip
  • Operaing Temperature: -20 to 50 deg C (-4 to 122 deg F)
  • Cable Length: 8 m (26 ft) Cable on Sensor Unit For Attachment To Main Unit
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 10-85% Relative Humidity (Non-Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, FCC Part 15 Subpart B Class B, ICES-003 Class B, VCCI Class B, C-Tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC/EN/UL 60950-1, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6, IEC 60068-2-27, 60068-2-78

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires