Select Country and Language Canada / French
Changer de pays
0654-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0654-001 | P1224-E Miniature Network Camera with a wide 145 horizontal field of view in HDTV 720p, 25/30 fps in all resolutions up to HDTV 720p

  • Réf. fabricant 0654-001 | P1224-E
  • PART #551901
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

The miniature AXIS P1224-E Network Camera provides a wide 145º horizontal field of view in HDTV 720p. It comprises two parts: a sensor unit (lens and image sensor), which can be installed in limited spaces, e.g. in doorways, ceilings, walls and elevators; and a main unit, which can be placed up to 8 m (26 ft.) away. The IP66 rated camera is ideal for discreet indoor/outdoor surveillance in ATMs, banks, stores, architectural buildings and hotels. AXIS P1224-E supports H.264 and Motion JPEG, motion detection, tampering alarm, I/O for external devices and Power over Ethernet. It has a built-in memory card slot.

Must be a reseller to purchase this product.

Caractéristiques
  • Functional and extremely discreet design
  • Easy and flexible installation
  • HDTV 720p
  • Edge storage
  • Multiple H.264 streams
  • Power over Ethernet
  • Out-door ready sensor unit
  • Provides 145º horizontal FOV
Spécifications
  • Miniature HDTV Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires