Select Country and Language Canada / French
Changer de pays
0662-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0662-001 | P3905-RE Outdoor Fixed Dome Mobile Surveillance Camera for Buses, Trams, Trucks and Emergency Vehicles, IP69K and IK09 Rated, Fixed 6 mm Lens pPoviding 55º Horizontal FOV. Flat, Discreet and Tamper-resistant Casing. Max. 1080p Resolution at 30/25 fps.

  • Réf. fabricant 0662-001 | P3905-RE
  • PART #594185
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Fixed dome mobile surveillance camera for outdoors use on buses, trams, trucks and emergency vehicles. IP69K and IK09 rated. Fixed 6 mm lens providing 55 horizontal FOV. Flat, discreet and tamper-resistant casing. Supports H.264 and Motion JPEG stream s; max 1080p resolution at 30/25 fps. Video motion detection and active tampering alarm. Male RJ45 network connector, Power over Ethernet. microSD card slot for Edge storage support. Includes lens tool and top cover tool.

Caractéristiques
  • Outdoor-ready
  • Compact, rugged design
  • HDTV video quality
  • Traffic Light mode
  • Edge storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires