Select Country and Language Canada / French
Changer de pays
0664-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0664-001 | Multi-sensor, Day/Night Fixed Dome in an IK10 Vandal-resistant Outdoor Casing, High-quality 4K Video, 30 fps, 3 Sensors, 33 MP, 180º View

  • Réf. fabricant 0664-001 | Q3709-PVE
  • PART #645073
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Multi-sensor, Day/Night fixed dome in an IK10 vandal-resistant outdoor casing. Fixed focal, multi megapixel lenses, focused from factory. Multiple, individually configurable H.264 and Motion JPEG streams; high quality 4K video in 30 fps from each of 3 sensors and up to 33 MP resolution in total, together providing a 180º view. Video motion detection and active tampering alarm. Operation in wide temperature range powered by standard Power over Ethernet Plus. Midspan not included. Designed for pendant or wall mount arm with same bayonet joint interface as Axis' PTZ domes. Includes weather shield against sun, rain or snow, easily repaintable to blend in with the environment.

Must be a reseller to purchase this product.

Caractéristiques
  • Stylish, discreet design
  • 3 sensors provide a perfect 180º overview without any stitch in the center, intuitively conveying situational awareness over a large area
  • Unparalleled video streaming performance
  • Day/Night functionality
  • Easy, reliable andost-efficient installation with no focusing required
  • Repaintable weather shield protects against rain, snow and sunlight and allows for easy blending in with the environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires