Select Country and Language Canada / French
Changer de pays
0667-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0667-001 | Q3504-VE Fixed Dome IP Camera

  • Réf. fabricant 0667-001 | Q3504-VE
  • PART #802512
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS Q3504-VE is a robust, vandal-resistant fixed dome for demanding outdoor installations. Its top-quality image sensor and enhanced processing with Lightfinder technology provide exceptional light sensitivity and Wide Dynamic Range - Forensic Capture . Electronic image stabilization is instrumental when the camera is subject to vibration, resulting in smoother and steadier video. The camera is easy to install with smart conduit connection and cable management, as well as remote zoom and focus that eliminates the need for hands-on fine tuning. It is ideal for identification of people, objects and vehicles in harsh environments and difficult light conditions.

Must be a reseller to purchase this product.

Caractéristiques
  • Enhanced Light Finder and WDR Forensic Capture
  • Electronic Image Stabilization
  • Vandal Resistance
  • Broad Range of Temperature
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires