Select Country and Language Canada / French
Changer de pays
0670-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0670-001 | P5635-E PTZ IP Camera with continuous 360º pan, In/Out use, 30x optical zoom, HDTV 1080p @ 25/30 fps/1920x1080,H.264 and Motion JPEG, D/N, 120 dB WDR - Forensic Capture

  • Réf. fabricant 0670-001 | P5635-E
  • PART #614986
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

PTZ camera with continuous 360 degree pan for indoor and outdoor use with 30x optical zoom. HDTV 1080p @ 25/30 fps (1920x1080) in H.264 and Motion JPEG, day & night, 120 dB WDR - Forensic Capture, two way audio, 4xI/O, 24 V AC or 24 V DC, PoE+, IP66 an d NEMA 4X classification, Advanced Gatekeeper, full size SD card slot. Clear dome and hard-ceiling mount included. Mounting brackets, midspan/power supply, smoked dome and connector or cable for audio, I/O and 24 V are not included.


Must be a resellr to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Continuous 360º pan
  • HDTV 720p or 1080p with 18x or 30x optical zoom
  • Day/Night functionality
  • Advanced Gatekeeper
  • Full size SD card
  • 120 dB WDR - Forensic Capture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires