Select Country and Language Canada / French
Changer de pays
0671-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0671-001 | P5624-E PTZ IP Camera PTZ, 360º, in/out, 18x optical zoom, HDTV 720p @ 25/30 fps (1280x720), Day/Night, 120 dB WDR, Forensic Capture, IP66 and NEMA 4X

  • Réf. fabricant 0671-001 | P5624-E
  • PART #617825
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 720
Signal Process: IP
Description

PTZ camera with continuous 360 degree pan for indoor and outdoor use with 18x optical zoom. HDTV 720p @ 25/30 fps (1280x720) in H.264 and Motion JPEG, day & night, 120 dB WDR - Forensic Capture, IP66 and NEMA 4X classification, Advanced Gatekeeper, ful l-size SD card slot. Smoked and clear dome covers, and hard-ceiling mount included. Mounting brackets and midspan are not included.

This part has been discontinued by the supplier.

Caractéristiques
  • Continuous 360º pan
  • HDTV 720p or 1080p with 18x or 30x optical zoom
  • Day/Night functionality
  • Advanced Gatekeeper
  • Full size SD card
  • 120 dB WDR - Forensic Capture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires