Select Country and Language Canada / French
Changer de pays
0674-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0674-001 | 1/2" Sensor, Outdoor, IP66-rated, HDTV, Day/Night, Dixed Camera with Vari-focal 4.4-10 mm P-Iris Lens, Remote Back Focus

  • Réf. fabricant 0674-001 | Q1635-E
  • PART #684631
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

1/2" sensor, outdoor, IP66-rated, HDTV, day/night, fixed camera with vari-focal 4.4-10 mm P-Iris lens and remote back focus. Support for DC-iris, multiple, individually configurable H.264 and Motion JPEG streams; HDTV 1080p or 2 MP resolution at 50/60 frames per second. WDR - Forensic Capture and Lightfinder technology for demanding lighting conditions. Electronic image stabilization and a defogging functionality to improve video quality when the camera is subject to vibration. Video motion detectio n, active tampering alarm and shock detection. Two-way audio, audio detection and I/O for alarm/event handling. Serial port for RS485/RS422 communication. Memory card slot for optional local video storage. Arctic Temperature Control, operation in -30ºC to 60ºC (-22ºF to 140ºF) when powered by IEEE 802.3af midspan or -40ºC to 60ºC (-40ºF to 140ºF) with PoE+ Midspan. Includes a removable sunshield and wall bracket. Midspan not included.

Must be a reseller to purchase this product.

Caractéristiques
  • Exceptional image quality including WDR-Forensic Capture and seamlessly transition between handling
  • WDR and Lightfinder mode
  • Outstanding video streaming performance in H.264 and Motion JPEG with up to
  • HDTV 1080p in 50/60 fps
  • 1/2" sensor for enhancedight sensitivity and reduced noise
  • Improved near infrared sensitivity
  • Electronic image stabilization for steady images in an environment with tough vibrations
  • Defogging
  • Adjustable high-sensitive shock detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires