Select Country and Language Canada / French
Changer de pays
0684-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0684-001 | Outdoor Thermal Network Camera for pan/tilt motor head, IP66-rated, 384x288 resolution, 30 fps, and 28 angle of view

  • Réf. fabricant 0684-001 | Q1931-E PT 13MM 30FPS
  • PART #568452
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 384 X 288
Signal Process: IP
Description

AXIS Q1931-E and AXIS Q1931-E PT Mount Thermal Network Cameras are perfect for use in securing an area or perimeter. The cameras' thermal imaging enables the detection of people, objects and incidents in complete darkness, sunshine and difficult condit ions such as smoke, haze, dust and light fog. A resolution of 384x288 and a range of lenses make it possible to optimize detection performance to meet high security application requirements. Thanks to new image processing algorithms, AXIS Q1931-E and A XIS Q1931-E PT Mount cameras offer improved image contrast while keeping noise levels low without adding blur and ghost effects. Since thermal cameras are less sensitive to problems with lighting conditions and shadows, they can achieve higher accuracy and fewer false alarms than conventional cameras in most applications. AXIS Q1931-E PT Mount offers the possibility of mounting the camera on a pan/tilt motor to increase installation flexibility. These bullet-style cameras are outdoor-ready with IP66 rating and they are designed to withstand harsh weather conditions. AXIS Q1931-E and AXIS Q1931-E PT Mount operate in temperatures from -40 to 60 deg C (-40 to 140 deg F) using Power over Ethernet (IEEE 802.3af), making the installation easy and cost- effective

This part has been discontinued by the supplier.

Caractéristiques
  • Thermal imaging for IP-Surveillance
  • Intelligent video - Video motion detection, cross line detection, AXIS camera application platform enabling installation of additional applications
  • Power over Ethernet
  • Multiple lens options
  • PT mount-ready
  • Shock detection
  • Easy verification
  • Versatile, outdoor video surveillance
  • MicroSD/microSDHC/microSDXC memory card slot
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to Internet Protocol version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, as well as VAPIX and AXIS Camera Application Platform from Axis Communications
  • Pan/Tilt/Zoom - Preset positions, guard tour, driver selection, control queue
  • Video streaming - At least three H.264 and Motion JPEG streams using the same palette, simultaneous and individually configured in maximum resolution at 30 fps controllable frame rate and bandwidth VBR/CBR H.264
  • Image settings - Compression, brightness, exposure control, rotation, mirroring of images, text and image overlay, privacy mask
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log
  • Event triggers - intelligent video, temperature, external input, time scheduled, shock detection, edge storage events, PTZ preset; event actions - file upload: FTP, HTTP, network share and email, notification: email, HTTP and TCP, external output activation, pre- and post-alarm video buffering, video recording to edge storage, PTZ preset, guard tour; data streaming - event data
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE, terminal block for power, RS485/RS422 for pan/tilt control; edge storage - support for recording to dedicated network-attached storage (NAS)
  • Included accessories - Installation guide, installation and management software CD, Windows decoder 1-user license, AXIS cross line detection license, AXIS video motion detection 2.1, Torx T20 screw driver
Spécifications
  • Item: Outdoor PT Mount Thermal Camera
  • Body Construction: IP66 Rated Metal Casing (Aluminium) With Integrated Dehumidifying Membrane And A Germanium Window
  • Color: White NCS S 1002-B
  • Sensor Type: Uncooled Micro Bolometer 384x288, Pixel Pitch: 17 um
  • Pixel: Sensor is 384x288, Image Can Be Scaled Upto 768x576
  • Lens: 13 mm Standard, F1.0
  • View Angle: 28 Degree Horizontal
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), H.264 Main And Baseline Profile, Motion JPEG
  • Frame Rate: Upto 30 fps (EU, Norway, Switzerland, Canada, USA, Japan, Australia, New Zealand), Upto 8.3 fps (Other Countries)
  • Minimum Illumination/Sensitivity: NETD < 70 mK
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 10 Watt Maximum, 8 - 28 Volt DC, 11 Watt Maximum or 20 - 24 Volt AC 50 - 60 Hz, 15 VA Maximum, Power Supply Not Included
  • Dimensions: 112 mm Dia x 309 mm Length
  • Weight: 4.0 lb
  • Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)
  • Mounting: Pan/Tilt Motor
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 10-100% Relative Humidity (Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 50121-4, EN 55024, EN 61000-6-1, EN 61000-6-2, IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, EN 50581, IEC 60529 IP66, NEMA 250 Type 4X, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6 Class 4M4, IEC 60068-2-27, IEC 60068-2-52, IEC 60721-3-4 Class 4K3, EN 55022 Class A, FCC Part 15 Subpart B Class A, ICES-003 Class A, VCCI Class A, C-tick AS/NZS CISPR22 Class A, KCC KN22 Class A, KN24

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires