Select Country and Language Canada / French
Changer de pays
0689-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0689-021 | P1364 Surveillance IP Camera, HDTV 720p, Extreme Low-light, 50/60 fps, WDR, Zipstream, Barebone

  • Réf. fabricant 0689-021 | P1364 BULK 10PCS
  • PART #677634-10PK
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

AXIS P1364 Network Camera has outstanding light-sensitivity and delivers superior HDTV 720p video at 50/60 frames per second in H.264 and Motion JPEG. The day/night camera features a P-Iris lens for optimal image clarity, in addition to digital PTZ and multi-view streaming. Two-way audio, audio detection, video motion detection, active tampering alarm and a microSD/microSDHC slot for optional local storage are also supported. AXIS P1364 is ideal for banking installations, as well as for city surveil lance and critical infrastructure applications.

Must be a reseller to purchase this product.

Caractéristiques
  • Lightfinder and WDR - Forensic Capture
  • HDTV 720p at 50/60 fps
  • Axis' Zipstream technology
  • Two-way audio
  • Remote back focus
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires