Select Country and Language Canada / French
Changer de pays
0698-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0698-001 | Q6045-S Mk II PTZ Dome Network Camera, Stainless Steel, Outdoor-ready, IP66, IK10 and NEMA 4X-rated PTZ Dome Camera with 32x Optical Zoom. Continuous 360º Rotation and 220º Tilt with E-flip. HDTV 1080p (1920x1080) @ 30 fps, 720 @ 60 fps

  • Réf. fabricant 0698-001 | Q6045-S MK II
  • PART #604181
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q6045-S MK II is a pressurized, stainless steel pan/tilt/zoom network camera. It has high resistance to corrosion and is designed to be filled with nitrogen. Ideal for marine, oil/gas, food and medical industries, AXIS Q6045-S Mk II supports HDTV 1080p, 32x optical zoom, Day/Night, WDR, H.264, Motion JPEG, I/O and Ethernet/fiber connections.

Caractéristiques
  • New names: AXIS Q6045 Mk II, AXIS Q6045-C Mk II AXIS Q6045-S Mk II
  • Higher zoom; 32x optical
  • Improved light sensitivity
  • Automatic defog
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires