Select Country and Language Canada / French
Changer de pays
0743-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0743-001 | Q3615-VE Network Camera, 1/1.9" sensor, WDR - Forensic Capture, 1080p resolution

  • Réf. fabricant 0743-001 | Q3615-VE
  • PART #709844
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Day/night fixed dome with 1/2" sensor, providing WDR - Forensic Capture and Lightfinder for demanding light conditions. IK10 vandal-resistant outdoor casing. Pan/tilt/roll/zoom for remote installation and readjustment. Motorized vari-focal 4.1-9 mm P-I ris lens. Multiple, individually configurable H.264 and Motion JPEG streams; HDTV 1080p at up to 60 fps. Zipstream for reduced bandwidth and storage. Video motion detection, shock detection and active tampering alarm. Electronic image stabilization. Me mory card slot for optional local video storage. Operation in wide temperature range powered by standard Power over Ethernet. Midspan not included. Includes mounting bracket for wall/ceiling or junction boxes and substantial weather shield against sun, rain or snow.

Must be a reseller to purchase this product.

Caractéristiques
  • Top-of-the-line image usability with Lightfinder and WDR - Forensic Capture enabled by 1/2sensors
  • Minimized physical installation time with remote pan/tilt/roll/zoom, mechanical auto leveling, easy cable management and conduit connection
  • Robust and reliable mechanical design for harsh environments, with substantial weather protection, IK10 vandal resistance, vibration resistance and shock detection
  • Remote adjustment of camera direction and zoom level when reinstallation needed
  • Electronic image stabilization for steady images in an environment with tough vibrations
  • Axis' Zipstream technology for minimized bandwidth and storage needs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires