Select Country and Language Canada / French
Changer de pays
0752-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0752-001 | Q1775-E IP Camera with 10x Zoom, Auto Focus, Day/Night, Max. HDTV 1080p at 50/60 fps

  • Réf. fabricant 0752-001 | Q1775-E
  • PART #660664
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Outdoor, IP66- and NEMA 4X-rated, 1080p HDTV camera with 10x zoom, auto focus and day/night mode. Complying with SMPTE standards for HDTV 1080p/720p. Multiple, individually configurable H.264 and Motion JPEG streams; max. HDTV 1080p resolution at 50/60 fps. WDR-Dynamic Capture (130 dB@ 30 fps and 90 dB@ 60 fps). Video motion detection, Gatekeeper functionality and active tampering alarm. Two way audio in 48 k Hz, I/O and serial port for RS485/RS422 communication. SD/SDHC/SDXC memory card slot for op tional local video storage. Arctic Temperature Control, operation in -30ºC to 50ºC (-22ºF to 122ºF) when powered by IEEE 802.3afmidspan or -40ºC to 50ºC (-40ºF to 122ºF) with PoE+ Midspan. Includes a removable sunshield and wall bracket. Midspan not in cluded.

Caractéristiques
  • WDR-Dynamic Capture
  • HDTV/1080p in 50/60 fps
  • SD/SDHC/SDXC memory card slot
  • Auto rotation, shock detection
  • Built-in microphone, external microphone or line input, line output
  • Day/Night capability with automatic IR-cut filter
  • Outdoor-ready with IK10, and NEMA 4X (AXIS Q1755-E)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires