Select Country and Language Canada / French
Changer de pays
0765-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0765-001 | F1004 Sensor Unit with a Fixed Lens

  • Réf. fabricant 0765-001 | F1004
  • PART #643225
Focal Length: FIXED
Type: CAMERA MOUNT
Description

AXIS F1004 Bullet Sensor Unit has a highly compact bullet-style design. It can rotate and tilt to the desired viewing direction, and has a base plate smaller than the palm of a hand. It enables easy and discreet installation on indoor ceilings and wall s, and is ideal for use in stores, kiosks, banks, hotels and offices.

AXIS F1004 Bullet comprises a fixed lens and an image sensor. It offers a 102º horizontal field of view, a 720p video resolution, and good low-light performance. It comes with a detachable 8-m (26 ft) cable for connection to an AXIS F Main Unit. A flush ceiling/wall mount kit is included.

Must be a reseller to purchase this product.

Caractéristiques
  • Small size and price
  • 102º horizontal field of view
  • HDTV 720p
  • Detachable cable for easy and flexible installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires