Select Country and Language Canada / French
Changer de pays
0769-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0769-001 | A8105-E IP Video Door Station, HDTV 1080p, 48 mm (1.89 in.)

  • Réf. fabricant 0769-001 | P5514
  • PART #661415
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: VARIABLE
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

P5514 Compact PTZ camera, 360º pan with auto-flip, HDTV camera including 12x optical zoom, auto iris, automatic Day/Night, and autofocus zoom lens. Up to 720P (1280x720) resolution at 25/30 fps frame rate. Simultaneous H.264 and Motion JPEG, standard I EEE 802.3af PoE (midspan not included), mounting kit for hard and drop ceiling and transparent cover smoked and clear. IP51 protection. 4 I/O connections for alarm/event handling. Two-way, full duplex audio requires multi connection cable (not included ).

Must be a reseller to purchase this product.

Caractéristiques
  • Excellent image quality with HDTV 720p / 1080p resolution
  • 12x zoom
  • Power over Ethernet for easy installation
  • Audio and I/O (indoor version)
  • IP51 protection (indoor version)
  • IP66 protection (outdoor version)
  • Full size SD-card for edge recording
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires