Select Country and Language Canada / French
Changer de pays
0771-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0771-001 | P5514-E PTZ Dome Network Camera, 360º, 12x, Day/Night, autofocus, 720P (1280x720) at 25/30 fps, IP66

  • Réf. fabricant 0771-001 | P5514-E
  • PART #661436
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: SMOKED AND CLEAR
Form Factor: DOME
Lens Type: VARIABLE
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

P5514-E Compact outdoor PTZ camera, 360º pan with auto-flip, HDTV camera including 12x optical zoom, auto-iris, automatic Day/Night, and autofocus zoom lens. Up to 720P (1280x720) resolution at 25/30 fps frame rate. Simultaneous H.264 and Motion JPEG, standard IEEE 802.3af PoE. SD-card slot, IP66, Advanced Gatekeeper. Midspan and mounting brackets are not included.

Must be a reseller to purchase this product.

Caractéristiques
  • Excellent image quality with HDTV 720p / 1080p resolution
  • 12x zoom
  • Power over Ethernet for easy installation
  • Audio and I/O (indoor version)
  • IP51 protection (indoor version)
  • IP66 protection (outdoor version)
  • Full size SD-card for edge recording
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires