Select Country and Language Canada / French
Changer de pays
0775-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0775-001 | F4005-E Dome Sensor Unit, 12 m/39 ft. Cable to an F Series Main Unit, IK09 and IP66/NEMA 4X Rated, 110º Horizontal FOV, HDTV 1080p, WDR

  • Réf. fabricant 0775-001 | F4005-E
  • PART #647148
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS F4005-E Dome Sensor Unit with a 12-meter (39-feet) cable to an AXIS F Main Unit. Comes with a clear dome cover and damask at the back that makes it IK09 and IP66 rated. Fixed lens that provides 110 horizontal FOV. Full HDTV 1080p resolution and s upport for WDR - Forensic Capture together with AXIS F41 Main Unit.

Must be a resller to purhcase this product.

Caractéristiques
  • AXIS F4005: Compact, recessed dome design for indoor and outdoor surveillance
  • AXIS F4005-E: Vandal-resistant, recessed dome for indoor, outdoor and in-vehicle use
  • Standard lens with 1080p resolution
  • Wide 113º/110º horizontal field of view
  • Supports WDR - Forensic Capture (with AXIS F41 Main Unit)
  • Supports Axis' Corridor Format
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires