Select Country and Language Canada / French
Changer de pays
0778-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0778-001 | F34 MAIN UNIT

  • Réf. fabricant 0778-001 | FE4
  • PART #663827
PoE: YES
Description

4-channel main unit to be used with any of AXIS F Sensor Units. Supports 1080p in 15/12.5 fps or 720p in full frame rate. Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Supports ed ge storage through NAS or SD cards (optional). Two SD card slots. Power over Ethernet or 8-28 V DC input. Power supply not included.

Caractéristiques
  • Supports 4 sensor units on one IP address and one Ethernet port
  • Simultaneous streaming of four separate 1080p or HDTV 720p videos
  • Quad view stream
  • Axis' Zipstream technology
  • Support for edge storage (2 full-sized SD card slot and NAS support)
  • Intelligent video capabilities
  • H.264 (Base, Main and High profile) and Motion JPEG
  • PoE and 8-28 V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires