Select Country and Language Canada / French
Changer de pays
0779-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0779-004 | F34 Surveillance System

  • Réf. fabricant 0779-004 | F34
  • PART #665686
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS F34 Surveillance System. Includes one AXIS F34 Main Unit, 4 x AXIS F1004 Sensor Units, 4 x AXIS F8214 Dome Accessory, 4 x AXIS F8224 Recessed Mount, 4 x AXIS F7315 Cable White 15 m (49 ft.) for connecting sensor units to the main unit and 2 x AXIS Surveillance microSDXC card 64 GB. Comes with a power supply.

Must be a reseller to purchase this product.

Caractéristiques
  • Simultaneous streaming of four separate HDTV 720p videos
  • Flexible and discreet mounting with recessed and surface mount options
  • Axis' Zipstream technology and VMD 3 for maximum retention time
  • Storage on two high-endurance AXIS Surveillance microSDXC Crd 64 GB
  • PoE or 8-28 V DC with included power supply
  • AXIS Camera Companion with PC client, mobile apps and Axis Secure Remote
  • Access for easy-to-install encrypted communication for people on the go
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires