Select Country and Language Canada / French
Changer de pays
0781-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0781-004 | PTZ Outdoor Network Dome Camera, Full 360-degree Overview, 4x HDTV 720p Cameras, One-click PTZ Control, H.264/Motion JPEG, White

  • Réf. fabricant 0781-004 | Q6000-E 60HZ
  • PART #660741
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: DIGITAL
Description

Outdoor-ready 360 degree situational awareness camera, comprising 4 x 2 MP sensors, up to 4x720p @ 30 fps (1280x720) in H.264 and Motion JPEG. Full size SD-card slot. It uses the same brackets as Q60-E. Can be used stand-alone or integrated with any AX IS Q60xx-E. AXIS T8133 midspan included.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Full 360º overview
  • 4x HDTV 720p cameras
  • Quick and easy installation
  • Use stand-alone or compatible with any Q60-E model
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires