Select Country and Language Canada / French
Changer de pays
0798-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0798-001 | F4005 Dome Sensor Unit, 12 m/39 ft. Cable to an F Series Main Unit, 113º Horizontal FOV, HDTV 1080p, WDR

  • Réf. fabricant 0798-001 | F4005
  • PART #647150
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS F4005 Dome Sensor Unit with a 12-meter (39-feet) cable to an AXIS F Main Unit. Recessed dome without a clear dome cover. Fixed lens that provides 113º horizontal FOV. Full HDTV 1080p resolution and support for WDR - Forensic Capture together with AXIS F41 Main Unit.

Must be a resller to purhcase this product.

Caractéristiques
  • AXIS F4005: Compact, recessed dome design for indoor and outdoor surveillance
  • AXIS F4005-E: Vandal-resistant, recessed dome for indoor, outdoor and in-vehicle use
  • Standard lens with 1080p resolution
  • Wide 113º/110º horizontal field of view
  • Supports WDR - Forensic Capture (with AXIS F41 Main Unit)
  • Supports Axis' Corridor Format
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires