Select Country and Language Canada / French
Changer de pays
0799-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0799-004 | Q6128-E 60HZ PTZ Dome IP Camera, 25 ftp @ 3840X2160, 12x, D/N,Defog IP66

  • Réf. fabricant 0799-004 | Q6128-E 60HZ
  • PART #674900
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Compact, top performance 4K PTZ comparable with SMPTE 2036, 3840x2160 resolution in 25 fps, (8MP). With 12x optical zoom for outdoor as well as indoor use. Day/night, Defog, DNR 2D/3D and EIS. IP66, Active gatekeeper, tour recording and autotracking. P erfect image quality in all directions, without distortion, repaintable surface. Mounting brackets are not included (several different accessories available). Midspan included.

Must be a reseller to purchase this product.

Caractéristiques
  • 4K resolution comparable with SMPTE 2036
  • Perfect images in all angles with distortion-free bubble and Sharpdome
  • Speed Dry, for sharp images even in rainy weather
  • Pan speed of up to 700 per second
  • Repaintable, compact camera with same accessories as r AXIS Q60 and AXIS Q61 Series
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires