Select Country and Language Canada / French
Changer de pays
0800-24-START-1000-ELXSR | EXACQ

EXACQ | 0800-24-START-1000-ELXSR | 8CH Hybrid NVR 500GB 8 Analog 0 IP 240 IPS ELSR

  • Réf. fabricant 0800-24-START-1000-ELXSR
  • PART #495629
Audio: NO
Type: NVR

exacqVision EL-S and EL-SR are low cost, highly energy efficient, hybrid network video surveillance appliances that provides a new level of reliability, performance and energy efficiency.

High reliability is achieved through the use of Linux OS on a solid-state drive, ensuring the unit is always accessible. Top performance with H.264 compression and full D1 resolution on all analog cameras. Extremely low power consumption for energy efficiency and cool operation.

8 or 16 analog camera inputs and up to 24 IP camera inputs., plus alarm inputs and outputs, relay output, RS232-485 PTZ port, and hardware watchdog function.

All EL-S & EL-SR systems come with a full 3 years hardware warranty and 3 years of exacqVision software Updates.

Must be a seller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • High Reliability Fully functional Linux OS on a solid-state drive ensures unit keeps functioning and alerts you of hard drive failures.
  • 8 & 16-input Versions Available as 8-inputs with loop-thru, or 16-inputs no loop-thru.
  • High Frame Rate @ D1/4CIF - 480ips NTSC/400ips PAL D1 resolution across all analog cameras on the EL-S/SR 16, and 240/200ips D1 resolution across all analog cameras on the EL-S/SR 8. CIF and 2CIF resolutions also available.
  • Efficient File Size - Uses leading-edge H.264 video compr ession on all analog channels.
  • True Hybrid Any combination of analog and IP cameras from all of the leading IP camera vendors. Standard resolution or megapixel, even the latest H.264 compression IP cameras. Use existing analog cameras today, add up to 24 IP cameras.
  • Compact Chassis 1.5U Rackmount professional chassis can be used in tight spaces, under the counter, equipment cabinets, or in professional IT racks. Stack units for high-density camera counts.
  • Built-in DVD/CD-RW drive easily export video clips to a CD/DVD-RW drive, USB flash drives, or other media.
  • High Energy Efficiency Reduced energy footprint and lower lifetime operating cost through energy efficient design. Thermally-optimized chassis ensures cool operation and high reliability.
  • Low Cost some of the least expensive, true hybrid systems to purchase and operate on the market today.
  • High Performance Optimized application for the latest Intel Atom(tm) and Intel Core(tm) i3 microprocessors, providing high performance with low powe r consumption and heat generation.
  • Intuitive exacqVision Software - All of the features of exacqVision are available on all EL-Series products. Use as inexpensive stand-alone systems, or as part of a large enterprise systems. EL-Series Hybrid Appliance s are available with either exacqVision Pro or exacqVision Start VMS.
  • Cross-Platform Client View, search and administer with the exacqVision client software on Windows, Linux and Macintosh computers!
  • Mobile Access
  • Access video with web browsers and moile devices with Internet access.
  • exacq Mobile Apple iPhone & iPad(tm) app available
  • Analog and IP Camera Hybrid Server
  • Hard Drive: 1 TB
  • IP Camera Inputs: Up To 16
  • IP Compression Format: H.264, MPEG-4, MJPEG, Camera Dependent
  • Analog Inputs: 8
  • Analog Compression: H.264/MJPEG
  • Analog Frame Rate (NTSC): 240/480
  • Analog Frame Rate: 200/400
  • Serial Connection: 2
  • Alarm Inputs: 4 TTL
  • Alarm Outputs: 2 TTL And 1 Relay
  • Audio Inputs: 4
  • Audio Outputs: 1
  • Video Outputs: 1 Spot
  • RAM: 2 GB
  • Drive Bays: 2
  • Storage Maximum (Internal): 4 TB
  • NIC: 2 x 1 GB
  • USB2 Ports: 6 USB 2.0 (2 Front, 4 Rear)
  • Monitor Output: 1 DVI-I
  • Processor: Intel i3
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Server Operating System: Linux Ubuntu 10.04 (Kernel 3.0) Installed On 4 GB Flash Drive
  • VMS Software Included: exacqVision Start (Standard)
  • Compatible Client Operating System: Windows 32 Bit, 64 Bit; Mac OS X; Linux Ubuntu
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Relative Humidity: 5 - 95% Non-Condensing
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Consumption: 90 Watt Maximum
  • Dimension: 16.500 Inch Length x 17.000 Inch Width x 2.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires