Select Country and Language Canada / French
Changer de pays
0800-24-START-4000-ELS | EXACQ

EXACQ | 0800-24-START-4000-ELS | PN: 0800-24-START-4000-ELS EL-S WITH START VMS, 8 ANALOG 4000GB

  • Réf. fabricant 0800-24-START-4000-ELS
  • PART #509817
Audio: YES
Capacity: 8 ANALOG CHANNEL AND 24 IP CHANNEL
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: HVR
Description

exacqVision EL-S and EL-SR are low cost, highly energy efficient, hybrid network video surveillance appliances that provides a new level of reliability, performance and energy efficiency.

High reliability is achieved through the use of Linux OS on a solid-state drive, ensuring the unit is always accessible. Top performance with H.264 compression and full D1 resolution on all analog cameras. Extremely low power consumption for energy efficiency and cool operation.

8 or 16 analog camera inputs and up to 24 IP camera inputs, plus alarm inputs and outputs, relay output, RS232-485 PTZ port, and hardware watchdog function.

All EL-S and EL-SR systems come with a full three years hardware warranty and three years of exacqVision software Updates.

Mu be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High Reliability Fully functional Linux OS on a solid-state drive ensures unit keeps functioning and alerts you of hard drive failures.
  • 8 and 16-input Versions Available as 8-inputs with loop-thru, or 16-inputs no loop-thru.
  • High Frame Rate @ D1/4CIF -
Spécifications
  • Hybrid Server
  • Hard Drive: 4 TB
  • IP Camera Inputs: Up To 16 (exacqVision Start)
  • Analog Inputs: 8
  • Analog Compression: H.264/MJPEG
  • Analog Frame Rate (NTSC): 240/480
  • Analog Frame Rate (PAL): 200/400
  • Serial Connection: RS-232 and RS-485 (PTZ)
  • Alarm Inputs: 4 TTL
  • Alarm Outputs: 2 TTL And 1 Relay
  • Audio Inputs: 4
  • Audio Outputs: 1
  • BNC Video Ouputs: 1 Spot
  • RAM: 1 GB
  • Drive Bays: 1
  • Storage Maximum (Internal): 4 TB
  • NIC: 2 x 1 GB
  • USB2 Ports: 6 USB 2.0
  • Monitor Output: 1 DVI-I + 1 VGA
  • Processor: Intel Dual Core Atom
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Server Operating System: Linux Ubuntu 10.04 (Kernel 3.0) Installed On 4 GB Flash Drive
  • VMS Software Included: exacqVision Start (Standard), exacqVision Professional or Enterprise (Optional)
  • Compatible Client Operating System: Windows 32 Bit, 64 Bit; Mac OS X; Linux Ubuntu
  • Rackmount: Ships with Simple Rackmount Hardware
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Consumption: 40 Watt Maximum (Standard), 90 Watt Maximum (Optional)
  • Dimension: 15.000 Inch Length x 17.000 Inch Width x 2.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires