Select Country and Language Canada / French
Changer de pays
0800-24-START-8000-ELXSR | EXACQ

EXACQ | 0800-24-START-8000-ELXSR | ELX-SR Series Hybrid Server, 8 TB, 8 Analog Inputs, 4 TTL Alarm Inputs, 2 TTL 1 Relay Alarm Outputs, 4 Audio Inputs, Upto 16 (exacqVision Start) IP Camera Inputs, 2 Drive Bay 8 TB, 1 DVI-I Monitor Output, Linux Ubuntu 10.04, Windows, Mac OS X

  • Réf. fabricant 0800-24-START-8000-ELXSR
  • PART #509832
Type: SERVER
Description

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Up to 40 cameras per server: Seamlessly integrate your existing analog and IP cameras from leading camera manufacturers. Includes 8 analog inputs and up to 16 IP cameras with exacqVision Start and up to 24 IP cameras with exacqVision Professional
  • High reliability- Store up to 8 TB storage per server using rugged continuous duty enterprise class drives for maximum lifespan
  • All-in-one solution - The ELX features an video recording, web/mobile client hosting and local live video display all from the same unit
  • Unlimited scalability- Pre-loaded with exacqVision professional or exacqVision start that easily licenses additional IP cameras up to server's camera, data rate and storage limits. Add unlimited additional servers for greater capacity or dispersed geographic location. Upgrade to enterprise license to easily manage multiple servers
  • Cost-effective, compact chassis - Professional, compact chassis with optional rackmount kit (1.5U), stack units for high camera counts
  • Local, remote, web, mobile user interfaces- Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client application. exacqVision web server application preinstalled on server to access video through web browser or free exacqVision iOS and android apps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires