Select Country and Language Canada / French
Changer de pays
0801-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0801-001 | Q3708-PVE IP Camera

  • Réf. fabricant 0801-001 | Q3708-PVE
  • PART #690946
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

180º multi-sensor, day/night fixed dome in an IK10 vandal-resistant outdoor casing. Fixed focal, multi megapixel lenses, focused from factory. 3 x QHD resolution, up to 15MP total in 4:3 format. WDR Forensic Capture, Zipstream and one single IP address . Operation in wide temperature range powered by standard Power over Ethernet Plus. Midspan not included. Designed for pendant or wall mount arm with same bayonet joint interface as Axis' PTZ domes. Includes weather shield against sun, rain or snow, ea sily repaintable to blend in with the environment.

Must be a reseller to purchase this product.

Caractéristiques
  • Sensors provide a perfect 180º overview without any stitch in the center, intuitively conveying
  • situational awareness over a large area
  • Day/night functionality
  • Easy, reliable and cost-efficient installation with no focusing required
  • Repaintable weatr shield protects against rain, snow and sunlight and
  • allows for easy blending in with the environment
  • WDR - Forensic Capture
  • Axis' Zipstream technology
  • Best-in-class low light performance
  • Video streaming performance up to 12 MP @ 30 fps or 15 MP 0 fps
  • Video streams from 3 sensors by use of one IP address only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires