Select Country and Language Canada / French
Changer de pays
0804-04T-DT-E | EXACQ

EXACQ | 0804-04T-DT-E | Network Video Recorder, Desktop, Hybrid, 8 Analog Input, 64 IP Camera, H.264/MJPEG, PAL/NTSC, 250 Mbps Windows/300 Mbps Linux Storage, 120/240 Volt AC, 170 Watt, 4 TB

  • Réf. fabricant 0804-04T-DT-E
  • PART #701132
Capacity: 8 ANALOG CHANNEL AND 64 IP CHANNEL
Mount Type: DESKTOP
Storage Capacity: 4 TERABYTES
Type: STORAGE/SERVER
Description

exacqVision Enterprise client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Win7 or Linux 14.04 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, 2 multiplexed monitor outputs, RS-48 5 serial port, 8 alarm inputs, 4 alarm outputs, 16 audio inputs, DVD-RW. Keyboard and mouse included.

Must be a reseller to purchase this product.

Caractéristiques
  • All-in-One Hybrid Server and IP Camera Server Solution
  • Proven Performance
  • Designed Video Server Reliability
  • Capacity for Mainstream Recording
  • Video Management System (VMS) Software
  • Hosted Certified Software Application (CSA)
Infos techniques et normes

UL, UL (Canada and US), CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires