Select Country and Language Canada / French
Changer de pays
0804-24-0500-DT-L | EXACQ

EXACQ | 0804-24-0500-DT-L | A Series Hybrid Desktop Server, 500 GB, 64 IP Cameras (4 Licenses Included), 8 Analog Input, 240 FPS, 1 Multiplexed Monitor Output, RS-232/485 Serial Port, 8 Alarm Input, 1 Alarm Output, 8 Audio Input, DVI-I, DVI-D, Display Port, DVD, Ubuntu 10.04 Linux

  • Réf. fabricant 0804-24-0500-DT-L
  • PART #480410-L
Environment Type: INDOOR

This part is discontinued by supplier with no suggested replacement.

  • True hybrid- Seamlessly integrate your existing analog and IP cameras from all of the leading camera vendors onto one server for centralized management. Includes up to 32 IP cameras per server and 64 analog inputs with 8 IP channels
  • 8 IP camera licenses included - cost-effective solution providing complete control for multiple servers simultaneously, add additional IP licenses as needed
  • Pre-configured with intuitive exacqVision software- Powerful yet easy-to-use exacqVision VMS client interface operates on Windows, Linux and Macintosh
  • Cross-compatible operating system - A-series servers are available with Windows or Linux operating system, easy to use client is available for Windows, Linux and Mac, servers can also be accessed via any major web browser using the free exacqVision web service, all servers and clients are cross compatible
  • Complete solution - The A-series desktop hybrid server features an Intel i3 processor to handle server, client and web service applications all from the same unit
  • Included mobile app- Manage and monitor video remotely at any time by downloading the exacq mobile app for iPhone, iPad and android devices
  • Space-saving chassis- Compact, sturdy chassis easily fits on top of a desk
  • Hybrid Desktop Server
  • Hard Drive: 500 GB
  • IP Cameras: 4 Or 8 IP Licenses Included, Expandable To 64 Cameras Per Server (Data Rate Dependent)
  • IP Compression Format: Camera Dependent
  • Analog Inputs: 8
  • Analog Outputs: 1 Mux, BNC
  • Analog Compression: H.264/MPEG-4/MJPEG
  • Analog Frame Rate (NTSC): 240
  • Analog Frame Rate (PAL): 200/400/800
  • Serial Connection: RS-485 (PTZ), RS-232 Port
  • Alarm Inputs: 8 TTL
  • Alarm Outputs: 3 TTL And 1 Relay
  • Audio Inputs: 16/8/32
  • Audio Outputs: 1
  • RAM: 2 GB (Standard), 4 GB (Optional)
  • Drive Bays: 2
  • Storage Maximum (Internal): Up to 4 TB
  • NIC: 2
  • USB2 Ports: 8 USB 2.0
  • Monitor Output: 1 VGA + 1 HDMI 1.4 + 1 DVI-D, Maximum 2 Simultaneous Monitors
  • Processor: Intel i3 (Standard), Intel i5 (Optional)
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Server Operating System: Linux Ubuntu 10.04 (Kernel 3.0) Embedded on 4 GB Flash Drive
  • VMS Software Included: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Compatible Client Operating System: Windows 7, Vista, XP, Server 2003/2008 32 Bit or 64 Bit; Linux (Ubuntu); Mac OS X
  • Operating Temperature: 40 deg to 95 deg F (4.5 deg to 35 deg C)
  • Relative Humidity: 5 - 95% RH (Non-Condensing)
  • Input Voltage: 120/240 Volt AC Auto-Sensing
  • Power Consumption: <250 Watt (150 Watt Typical)
  • Power Cables: North America (Standard), UK and EU (Optional)
  • Dimension: 15.675 Inch Length x 13.000 Inch Width x 5.375 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires