Select Country and Language Canada / French
Changer de pays
0804-24-6000-DT-L | EXACQ

EXACQ | 0804-24-6000-DT-L | A Series Hybrid Desktop Server, 6 TB, 64 IP Cameras (4 Licenses Included), 8 Analog Inputs, 240 FPS, 1 Multiplexed Monitor Output, RS-232/485 Serial Port, 8 Alarm Inputs, 1 Alarm Output, 8 Audio Inputs, DVI-I, DVI-D, Display Port, DVD, Ubuntu 10.04 Linux

  • Réf. fabricant 0804-24-6000-DT-L
  • PART #513512
Audio: YES
Capacity: 8 ANALOG CHANNEL AND 4 IP CHANNEL
Mount Type: DESKTOP
Storage Capacity: 6 TERABYTES
Type: HVR
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one solution - Video recording, web/mobile client hosting and local live video display from the same server
  • Network video recording servers- Hybrid camera servers- Record IP cameras, encoders and analog cameras, live and recorded video viewable through free exacqVision client application
  • Up to 96 cameras per server, 4 or 8 IP camera licenses included: Up to 32 analog and 64 IP cameras per server. Compatible with over 1800 IP camera models. Continuously record up to 550Mbps of video
  • Enterprise class storage - Up to 8 TB of storage per server using continuous duty enterprise-class drives
  • Cross-compatible, local, remote and mobile user interfaces - Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client application, exacqVision web server application is pre-installed on the server to access video through a web browser or free mobile iPhone/iPad and android apps
  • Professional chassis for all requirements- Compact desktop chassis ideal for space constrained applications
  • Unlimited scalability- Pre-loaded with exacqVision Professional Video Management System (VMS) software. Easily add additional IP camera licenses and change out cameras. Add unlimited additional servers for greater capacity or dispersed geographic location
  • Manage individual systems from the same user interface or upgrade to exacqVision enterprise to easily manage multiple servers simultaneously
  • CPU upgrade option - Available CPU upgrade option increases local client and web server performance up to 100% and enables hosting of Certified Software Applications (CSA) such as video analytics or point-of-sale interfaces on exacqVision servers
  • CSAs are software developed by Exacq technology partners and tested by Exacq for reliable operation on exacqVision servers, save hardware costs, rack space, and support costs by loading multiple applications on one exacqVision server
Spécifications
  • Hybrid Desktop Server
  • Hard Drive: 6 TB
  • Analog Inputs: 8
  • Analog Compression: H.264/MJPEG
  • Analog Frame Rate (NTSC): 240
  • Analog Frame Rate (PAL): 200/400/800
  • Alarm Inputs: 8 TTL
  • Alarm Outputs: 3 TTL And 1 Relay
  • Analog Outputs: 1/2/2
  • Maximum IP Cameras: Expandable to 64 Cameras Per Server (Data Rate Dependent)
  • Included IP Licenses: 4 Or 8 IP Licenses Included
  • Pre-Loaded VMS Software: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Typical Video Storage Rate: 300 Mbps
  • Operating System: Linux Ubuntu 10.04
  • Operating System Drive: 32 GB SSD
  • Maximum Hard Drives: 2 TB
  • Maximum Storage: 8 TB
  • CPU: Gen 3 Intel i3 (Standard), Gen 3 Intel Core i5 Or i7 (Optional)
  • RAM: 4 GB (Standard), 8 GB (Optional)
  • NIC: 2
  • USB Ports: 6 x USB 2.0, 2 x USB 3.0
  • Monitor Output: 1 DVI-I + 1 DVI-D, Maximum 2 Simultaneous Monitors
  • DVD/CD RW: Included
  • Serial Connection: 1
  • Audio Outputs: 1
  • Keyboard and Mouse: Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Supply: Single
  • Power And Heat: 170 Watt/570 BTU/Hour Maximum; 120 Watt/400 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: H1
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Dimension: 15.675 Inch Length x 13.000 Inch Width x 5.375 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires