Select Country and Language Canada / French
Changer de pays
0815-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0815-001 | P3707-PE Fixed Dome IP Camera

  • Réf. fabricant 0815-001 | P3707-PE
  • PART #685408
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Flexible multisensor fixed camera with four 1080p sensors. The lenses can be adjusted to provide a 108 to 54 horizontal field of view for either a wide, panoramic view, or detailed, zoomed-in views. The lenses can be rotated to support vertically ori ented scenes in Axis' Corridor Format. Supports individually configurable video streams from each camera head, as well as quad view streaming, enabling 4x 1080p resolution videos at 12.5/15 fps or 4x 720p resolution videos at full frame rate. Axis' Zip stream technology is supported to lower bandwidth and storage requirements. PoE Class 2.

Must be a reseller to purchase this product.

Caractéristiques
  • 8 MP, 360 multisensor camera with one IP address
  • Flexible positioning of four vari-focal camera heads
  • 1080p videos at 12.5/15 fps; 720p videos at 25/30 fps; quad view
  • Axis' Zipstream technology
  • Power over Ethernet
  • Outdoor-ready
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires