Select Country and Language Canada / French
Changer de pays
0820-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0820-001 | A9188 Network I/O Relay Module

  • Réf. fabricant 0820-001
  • PART #703235
Description

AXIS A9188 Network I/O Relay Module is an intelligent module with 8 configurable I/Os and 8 form C relays and supports supervised inputs. Open API, including VAPIX, for software integration. High level of integration with AXIS A1001 Network Door Contro ller for elevator control for floor management etc. Supported by AXIS Video Hosting System, AXIS Camera Station and third party partner software. The module provides 12 and 24 V DC output to I/O devices and can extend the functionality of any Axis prod uct where you need additional I/Os or relays. Powered by PoE+ or 12 and 24 V DC input.

Caractéristiques
  • 8 I/Os with supervised inputs and configurable levels
  • 8 form C relays
  • 12 and 24 V DC output
  • PoE+ or 12 and 24 V DC input
  • Open API for software integration, including VAPIX
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires