Select Country and Language Canada / French
Changer de pays
0835-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0835-041 | XF40-Q1765 CSA Explosion-protected 316L stainless steel fixed IP Camera, Certification: 1410-15-00, Oxalis Housing, 1080p HDTV with 18x Optical Zoom, Auto Focus and Day/Night Mode

  • Réf. fabricant 0835-041 | XF40-Q1765 CSA
  • PART #691536
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED 12.5 MILLIMETER
PoE: NO
Signal Process: IP
Description

XF40-Q1765 Explosion-Protected Fixed Camera is an AXIS Q1765-LE Camera (excl. IR LEDs and SD card, incl. wiper and support for washer) mounted inside an explosion protected stainless steel housing. The camera provides superb image quality and color fid elity, and offers full HDTV 1080p resolution at 25/30 fps. With 18x optical zoom and autofocus, the camera is ideally suited for remote monitoring situations common in hazardous areas.

The camera features an electro-polished 316L stainless steel housing certified for hazardous areas according to, among others, ATEX and IECEx.

Wide Temperature Range: -40 C to +60 C (-40 F to 140 F)

Must be a reseller to purchase this product.

Caractéristiques
  • Certified for hazardous areas by Oxalis Group Ltd. by Eaton
  • Electro-polished 316L stainless steel housing
  • Full HDTV 1080p resolution
  • 18x zoom and autofocus
  • Two product versions, depending on temperature range needed
  • Wide Dynamic Range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires