Select Country and Language Canada / French
Changer de pays
0836-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0836-041 | XP40-Q1765 CSA Explosion-protected 316L Stainless Steel PTZ IP Camera Certification: 1410-25/2420-01. Oxalis Housing, 1080p HDTV with 18x Optical Zoom, Auto Focus and Day/Night Mode

  • Réf. fabricant 0836-041 | XP40-Q1765 CSA
  • PART #691540
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: NO
Signal Process: IP
Description

XP40-Q1765 Explosion-Protected PTZ Camera is an AXIS Q1765-LE Camera (excl. IR LEDs and SD card, incl. wiper and support for washer, as well as pan/tilt) mounted inside an explosion protected stainless steel PTZ housing. The camera provides superb imag e quality and color fidelity, and offers Full HDTV 1080p resolution at 25/30 fps. With 18x optical zoom and autofocus, the camera is ideally suited for remote monitoring situations common in hazardous areas.

The camera features an electro-polished 316L stainless steel housing certified for hazardous areas according to, among others, ATEX and IECEx. The PTZ camera delivers 360º endless rotation with up to 45º/s pan speed and 90 tilt with up to 24º/s tilt speed.

Wide Temperature Range: -40 C to +60 C (-40 F to 140 F)

Must be a reseller to purchase this product.

Caractéristiques
  • Certified for hazardous areas by Oxalis Group Ltd. by Eaton
  • Electro-polished 316L stainless steel housing
  • Full HDTV 1080p resolution
  • 18x zoom and autofocus
  • Two product versions, depending on temperature range needed
  • Wide Dynamic Range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires